Belden 4C18FS-FPL-P-RFA-BED 6322FL 0021000, Fire Alarm Cable, Plenum, (4) 18 AWG Conductors, Red, 1000 ft. Reel | Graybar Store
     
Belden - 6322FL 0021000, Fire Alarm Cable, Plenum, (4) 18 AWG Conductors, Red, 1000 ft. Reel - 4C18FS-FPL-P-RFA-BED
+ / - Hover over image to Zoom
Other Views

    6322FL 0021000, Fire Alarm Cable, Plenum, (4) 18 AWG Conductors, Red, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 4C18FS-FPL-P-RFA-BED
    SKU: 99913694
    $346.81
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:4
    Length:1000 ft.
    Color:Red
    Alternate Manufacturer Part No.:6322FL 0021000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 4C18FS-FPL-P-RFA-BED
    • Cable Type Plenum
    • Color Red
    • No. of Conductors 4
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 6322FL 0021000
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fire alarm cable has (4) 18 AWG conductors. Red cable is packaged in a 1000 ft. Reel. Belden Alternate Manufacturer Number is 6322FL 0021000