Belden 4C18-FPL-P-B-FA-BED Fire Alarm Cable, Plenum, Red, 18 AWG, 4 Conductor, 1000 ft. Box | Graybar Store
     
Belden - Fire Alarm Cable, Plenum, Red, 18 AWG, 4 Conductor, 1000 ft. Box - 4C18-FPL-P-B-FA-BED
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Cable, Plenum, Red, 18 AWG, 4 Conductor, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 4C18-FPL-P-B-FA-BED
    SKU: 99913697
    $264.87
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:4
    Length:1000 ft. Box
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 4C18-FPL-P-B-FA-BED
    • Cable Type Plenum
    • Color Red
    • No. of Conductors 4
    • Type Plenum
    • UNSPSC 26121600
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Flamarrest
    • Jacket Material Flamarrest
    • Length 1000 ft. Box
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Red Plenum electronic wire has (4) 18 AWG conductors. Wire is packaged in 1000 ft. Box. Belden alt. mfr. number: 6322UL 002U1000