General Cable 4C18-CMR-GY-B-5-B-GCC E1034S.25.10 Carol® Brand Riser Unshielded Electronic Cable, Grey, 18 AWG, 4 Bare Copper Conductors, 500 ft. Box | Graybar Store
     
General Cable - E1034S.25.10 Carol® Brand Riser Unshielded Electronic Cable, Grey, 18 AWG, 4 Bare Copper Conductors, 500 ft. Box - 4C18-CMR-GY-B-5-B-GCC
+ / - Hover over image to Zoom
Other Views

    E1034S.25.10 Carol® Brand Riser Unshielded Electronic Cable, Grey, 18 AWG, 4 Bare Copper Conductors, 500 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 4C18-CMR-GY-B-5-B-GCC
    SKU: 25282866
    $306.26
    Checking Pricing
    Items sold in feet or each.
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:500 ft.
    No. of Conductors:4
    Cable Type:Riser
    Color:Grey
    Standard:NEC CL3R, CMR, FPLR
    Alternate Manufacturer Part No.:E1034S
    Brand or Series:Carol®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C18-CMR-GY-B-5-B-GCC
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 4
    • Application Sound/Alarm, Security
    • Type Riser
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. E1034S
    • Brand or Series Carol®
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Premium PVC
    • Jacket Material PVC
    • Length 500 ft.
    • Standard NEC CL3R, CMR, FPLR
    • SKU Spec Sheet
      4C18-CMR-GY-B-5-B-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unshielded electronic cable has (4) 18 AWG bare copper conductors. Cable is grey and packaged in a 500 ft. box. Cable is rated NEC CL3R, CMR, FPLR. General cable alt mfr no. E1034S.25.10
    Multi-Conductor, Unshielded, Riser NEC Type CMR and/or CL3R, 4C/18 7/26BC UNSH CMR/CL3R, 500' Pull-Pac