General Cable 4C14-CMR-GY-RB-GCC Carol® Brand Riser Unshielded Electronic Cable, Grey, 14 AWG, 4 Bare Copper Conductors, 1000 ft. Reel | Graybar Store
     
General Cable - Carol® Brand Riser Unshielded Electronic Cable, Grey, 14 AWG, 4 Bare Copper Conductors, 1000 ft. Reel - 4C14-CMR-GY-RB-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Riser Unshielded Electronic Cable, Grey, 14 AWG, 4 Bare Copper Conductors, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 4C14-CMR-GY-RB-GCC
    SKU: 25263977
    $756.57
    Checking Pricing
         
    Conductor Size:14 AWG
    Conductor Material:Bare Copper
    Length:1000 ft.
    No. of Conductors:4
    Cable Type:Riser
    Color:Grey
    Standard:NEC CL3R, CMR, FPLR
    Alternate Manufacturer Part No.:E1054S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C14-CMR-GY-RB-GCC
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 4
    • Application Sound/Alarm, Security
    • Type Riser
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. E1054S
    • Brand Carol®
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Premium PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • Standard NEC CL3R, CMR, FPLR
    • SKU Spec Sheet
      4C14-CMR-GY-RB-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unshielded electronic cable has (4) 14 AWG bare copper conductors. Cable is grey and packaged in a 1000 ft. reel. Cable is rated NEC CL3R, CMR, FPLR. General cable alt mfr no. E1054S.41.10