Lithonia Lighting 4BPORB U Downlight Module Trim, 4 in. Series, Oil-Rubbed Bronze, Unit Pack | Graybar Store
     
Lithonia Lighting - Downlight Module Trim, 4 in. Series, Oil-Rubbed Bronze, Unit Pack - 4BPORB U
+ / - Hover over image to Zoom
Other Views

    Downlight Module Trim, 4 in. Series, Oil-Rubbed Bronze, Unit Pack

    Manufacturer: Lithonia Lighting
    Manufacturer #: 4BPORB U
    SKU: 25722398
    $19.13
    Checking Pricing
    Items sold in feet or each.
         
    Packaging:Unit Pack
    Color:Oil-Rubbed Bronze
    Alternate Manufacturer Part No.:227R27
    Brand or Series:4 in. Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 4BPORB U
    • Color Oil-Rubbed Bronze
    • UNSPSC 39111515
    • Alternate Manufacturer Part No. 227R27
    • Brand or Series 4 in. Series
    • Packaging Unit Pack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LED 4IN BAFFLE INSERT 4000K BRONZE