Lithonia Lighting 4BPORB LED M6 4IN DOWNLIGHT LED BRONZE 3000K 725 LUMEN | Graybar Store
     
Lithonia Lighting - 4IN DOWNLIGHT LED BRONZE 3000K 725 LUMEN - 4BPORB LED M6
+ / - Hover over image to Zoom
Other Views

    4IN DOWNLIGHT LED BRONZE 3000K 725 LUMEN

    Manufacturer: Lithonia Lighting
    Manufacturer #: 4BPORB LED M6
    SKU: 25795668
    $65.19
    Checking Pricing
         
    Color:Bronze
    Size:4 in.
    Alternate Manufacturer Part No.:227ENY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 4BPORB LED M6
    • Color Bronze
    • Size 4 in.
    • UNSPSC 39111515
    • Alternate Manufacturer Part No. 227ENY
    Product Overview:
    4 IN baffle oil rubbed bronze, LED, SKU - 227ENY