Lithonia Lighting 4BPMW LED 40K 90CRI M6 OS 4IN BAFFLE LED MODULE MATTE WHT 4000K | Graybar Store
     
Lithonia Lighting - 4IN BAFFLE LED MODULE MATTE WHT 4000K - 4BPMW LED 40K 90CRI M6 OS
+ / - Hover over image to Zoom
Other Views

    4IN BAFFLE LED MODULE MATTE WHT 4000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: 4BPMW LED 40K 90CRI M6 OS
    SKU: 25703229
    $40.82
    Checking Pricing
         
    Color:White
    Size:4 in.
    Alternate Manufacturer Part No.:227E8C
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 4BPMW LED 40K 90CRI M6 OS
    • Color White
    • Size 4 in.
    • UNSPSC 39111515
    • Alternate Manufacturer Part No. 227E8C
    Product Overview:
    4 IN matte white baffle LED module, LED, 4000 K color temperature, 90 CRI, SKU - 227E8C