Lithonia Lighting 4BPMW LED 30K 90CRI M6 Downlight Housing, LED, IC/Non-IC, 4 in. Housing, 120V, New Construction, Retrofit, 5-1/4 in. L, 11.2W,White, Airtight | Graybar Store
     
Lithonia Lighting - Downlight Housing, LED, IC/Non-IC, 4 in. Housing, 120V, New Construction, Retrofit, 5-1/4 in. L, 11.2W,White, Airtight - 4BPMW LED 30K 90CRI M6
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, IC/Non-IC, 4 in. Housing, 120V, New Construction, Retrofit, 5-1/4 in. L, 11.2W,White, Airtight

    Manufacturer: Lithonia Lighting
    Manufacturer #: 4BPMW LED 30K 90CRI M6
    SKU: 25674983
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:New Construction, Retrofit
    Nom. Length (Inches):5-1/4
    Wattage:11.2 W
    Color:White
    Additional Features:P Series is up to 86 percent more efficient than incandescent luminaires giving you up to 46 years of expected life! (50,000 hours at 3 hours per day)
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 4BPMW LED 30K 90CRI M6
    • Color White
    • UNSPSC 39111515
    • Additional Features P Series is up to 86 percent more efficient than incandescent luminaires giving you up to 46 years of expected life! (50,000 hours at 3 hours per day)
    • Air Rating Airtight
    • Fixture Type 4 in. Housing
    • Housing Installation New Construction, Retrofit
    • Lamp Type LED
    • Nom. Length (Inches) 5-1/4
    • Voltage 120 V
    • Wattage 11.2 W
    • Insulation Rating IC/Non-IC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    4 P Series LED Modules P Series 4 LED Module