Lithonia Lighting 4BEMW LED 30K 90CRI M6 LED 4IN BAFFLE MOD 3000K 630L 9.71W WHT | Graybar Store
     
Lithonia Lighting - LED 4IN BAFFLE MOD 3000K 630L 9.71W WHT - 4BEMW LED 30K 90CRI M6
+ / - Hover over image to Zoom
Other Views

    LED 4IN BAFFLE MOD 3000K 630L 9.71W WHT

    Manufacturer: Lithonia Lighting
    Manufacturer #: 4BEMW LED 30K 90CRI M6
    SKU: 25836934
    $0.00
    Checking Pricing
         
    Color:White
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 4BEMW LED 30K 90CRI M6
    • Color White
    • Size 4 in.
    • Lamp Type LED
    Product Overview:
    4 IN baffle LED module, matte white, LED, 3000 K , 90 CRI, SKU - 233HAW