Thomas and Betts 4970NM Ranger® Liquidtight Connector, Strain-Relief, Nylon, 90°, Cord and Cable, 3/4 in., 0.125to 0.375 in. | Graybar Store
     
Thomas and Betts - Ranger® Liquidtight Connector, Strain-Relief, Nylon, 90°, Cord and Cable, 3/4 in., 0.125to 0.375 in. - 4970NM
+ / - Hover over image to Zoom
Other Views

    Ranger® Liquidtight Connector, Strain-Relief, Nylon, 90°, Cord and Cable, 3/4 in., 0.125to 0.375 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 4970NM
    SKU: 88264466
    $17.58
    Checking Pricing
         
    Additional Features:Extended Range with Superior Strain Relief
    Size:3/4 in.
    Color:Black
    Standard:UL E13938, CSA 52391, Ordinary, Wet, or Dry Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4970NM
    • Color Black
    • Size 3/4 in.
    • UNSPSC 39121431
    • Additional Features Extended Range with Superior Strain Relief
    • Bend (Degree) 90
    Product Overview:
    Liquidtight Strain Relief Connector, 90 Degree Bend, 3/4 Inch NPT Thread, Cable Range 0.125 Inch/3.2mm to 0.375 Inch/9.5mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
    0.125 Inch/3.2mm to 0.375 Inch/9.5mm