Master Lock 493B Circuit Breaker Lockout, 6 per Package pk, 24 per Package pk, Red, 120/240 V, OSHA | Graybar Store
     
Master Lock - Circuit Breaker Lockout, 6 per Package pk, 24 per Package pk, Red, 120/240 V, OSHA - 493B
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker Lockout, 6 per Package pk, 24 per Package pk, Red, 120/240 V, OSHA

    Manufacturer: Master Lock
    Manufacturer #: 493B
    SKU: 25196822
    $8.72
    Checking Pricing
         
    Quick Order:Y
    Use With:Electrical Lockout
    Package Quantity:6 Per Package, 24 Per Package
    Color:Red
    Voltage (Volts):120/240
    Safety Factor:OSHA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Master Lock
    • Manufacturer # 493B
    • Color Red
    • Voltage (Volts) 120/240
    • Type Circuit Breaker Lockout
    • UNSPSC 39121600
    • Package Quantity 6 Per Package, 24 Per Package
    • Safety Factor OSHA
    • Use With Electrical Lockout
    • Country of Origin CN - China
    Product Overview:
    Grip Tight™ Circuit Breaker Lockout, Standard Single and Double Toggles
    Grip Tight™ Circuit Breaker Lockout;Fits standard height and tie-bar toggles typically found on 120 and 240 volt breakers;Innovative patented Grip Tight™ design effectively locks out circuit breakers;Adjust to breaker with simple thumb turn and then close clamping handle for a tight grip on the toggle;Great strength with universal fit;Compact lockout device is easy to carry and easy to store;Accepts all American Lock and Master Lock safety padlock shackles and lockout hasp diameters;Durable construction with powder coated steel and reinforced polymer for operation in harsh environments