Irwin Industrial Tools 4935705 Lock-n-Load® Quick Change Bit Holder, 1/4 x 12 in. | Graybar Store
     
Irwin Industrial Tools - Lock-n-Load® Quick Change Bit Holder, 1/4 x 12 in. - 4935705
+ / - Hover over image to Zoom
Other Views

    Lock-n-Load® Quick Change Bit Holder, 1/4 x 12 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 4935705
    SKU: 25446101
    $87.96
    Checking Pricing
         
    Size:1/4 in.
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 4935705
    • Size 1/4 in.
    • Type Quick Change
    • Brand Lock-n-Load
    • Length 12 in.
    • Materials Carbon Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lock-n-Load® quick change bit holder is 12 inches long with 1/4 inch chuck.
    Lock-n-Load® Quick Change Bit Holder
    • Carbon steel construction sleeve and body for durability and life
    • Lock-n-Load® system for one-handed quick release
    • Patented jaw design holds bits securely on 6-flatted shanks, as well as ball detent bits
    • Quick Change range now holds insert bits; magnetic for holding