Irwin Industrial Tools 4935106 Irwin Drill Bit, 5/32 x 3-3/2 in. | Graybar Store
     
Irwin Industrial Tools - Irwin Drill Bit, 5/32 x 3-3/2 in. - 4935106
+ / - Hover over image to Zoom
Other Views

    Irwin Drill Bit, 5/32 x 3-3/2 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 4935106
    SKU: 25630679
    $4.94
    Checking Pricing
         
    Chuck Size:3/8 and 1/2 in.
    No. of Steps:1
    Packaging:Blister Card
    Point Type:Carbide Tip
    Shank Length (Inches):3-1/2 in.
    Size:5/32 in.
    Tip Style:Carbide Tip
    Length:3-1/2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 4935106
    • Size 5/32 in.
    • Type Multi-Material Drill Bits
    • Brand Irwin
    • Chuck Size 3/8 and 1/2 in.
    • Finish Metal Finish
    • Length 3-1/2 in. L
    • Point Type Carbide Tip
    • Shank Length (Inches) 3-1/2 in.
    • Tip Style Carbide Tip
    • For Use With Drill
    • Packaging Blister Card
    • No. of Steps 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Multi-Material Drill Bit 5/32 Inch X 3-1/2 Inch