Irwin Industrial Tools 4935095 Straight Jaw Pliers, 8 in. | Graybar Store
     
Irwin Industrial Tools - Straight Jaw Pliers, 8 in. - 4935095
+ / - Hover over image to Zoom
Other Views

    Straight Jaw Pliers, 8 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 4935095
    SKU: 25446088
    $17.24
    Checking Pricing
         
    Color:Navy/Yellow
    Jaw Capacity (Inches):1-3/4 in.
    Nose Type:Straight Jaw
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 4935095
    • Color Navy/Yellow
    • Type Pliers
    • Brand Irwin
    • Finish Metal/Rubber Finish
    • Handle Color Navy and Yellow
    • Handle Material ProTouch
    • Jaw Capacity (Inches) 1-3/4 in.
    • Length 8 in.
    • Nose Type Straight Jaw
    • For Use With Hand Tools
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Straight Jaw Pliers, 8 in.