Leviton 493 Fluorescent Lampholder, High Output, 660W, 600V, Pedestal Base, Recessed Double Contact, White | Graybar Store
     
Leviton - Fluorescent Lampholder, High Output, 660W, 600V, Pedestal Base, Recessed Double Contact, White - 493
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lampholder, High Output, 660W, 600V, Pedestal Base, Recessed Double Contact, White

    Manufacturer: Leviton
    Manufacturer #: 493
    SKU: 88156448
    $32.64
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Wattage:660W
    Color:White
    Lampholder Type:Linear Fluorescent
    Voltage Rating:600V
    Lamp Base:Recessed Double Contact Base (Pedestal)
    Operator Type:Stationary
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 493
    • Color White
    • UNSPSC 39101605
    • Lamp Base Recessed Double Contact Base (Pedestal)
    • Lampholder Type Linear Fluorescent
    • Operator Type Stationary
    • Wattage 660W
    • Voltage Rating 600V
    • SKU Spec Sheet
      493 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent Lampholder, High Output, 660W, 600V, Pedestal Base, Stationary End, Recessed Double Contact, White