Leviton 4926 Wallplate, 1-Gang, (1) Duplex Receptacle, Weather-Resistant Die-Cast Zinc, Device-Mount, Vertical, Gray | Graybar Store
     
Leviton - Wallplate, 1-Gang, (1) Duplex Receptacle, Weather-Resistant Die-Cast Zinc, Device-Mount, Vertical, Gray - 4926
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) Duplex Receptacle, Weather-Resistant Die-Cast Zinc, Device-Mount, Vertical, Gray

    Manufacturer: Leviton
    Manufacturer #: 4926
    SKU: 88156445
    $35.84
    Checking Pricing
         
    Color:Gray
    No. of Gangs:1-Gang
    Orientation:Vertical
    Standard:CSA Certified;UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4926
    • Color Gray
    • UNSPSC 39121704
    • Materials Die-Cast Zinc
    • No. of Gangs 1-Gang
    • Orientation Vertical
    • Standard CSA Certified;UL
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-Gang Duplex Device Receptacle Wallplate, Weather-Resistant, Die-Cast Zinc, Device Mount, Vertical, Gray
    1-Gang Duplex Device Receptacle Wallplate, Weather-Resistant, Die-Cast Zinc, Device Mount, Vertical, Gray