Leviton 49253-4CM Four-Ring Flat Horizontal Manager | Graybar Store
     
Leviton - Four-Ring Flat Horizontal Manager - 49253-4CM
+ / - Hover over image to Zoom
Other Views

    Four-Ring Flat Horizontal Manager

    Manufacturer: Leviton
    Manufacturer #: 49253-4CM
    SKU: 25213669
    $83.34
    Checking Pricing
         
    Additional Features:5 Rings
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49253-4CM
    • Mounting Style Screws
    • Type Patch Cord Manager
    • UNSPSC 39121108
    • Additional Features 5 Rings
    • Brand Network Solutions
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    4-Ring Horizontal Manager, 4RU, 4" metal rings