Leviton 49252-PCM Combo Front/Rear Manager, 19 in. W x 3.5 in. H | Graybar Store
     
Leviton - Combo Front/Rear Manager, 19 in. W x 3.5 in. H - 49252-PCM
+ / - Hover over image to Zoom
Other Views

    Combo Front/Rear Manager, 19 in. W x 3.5 in. H

    Manufacturer: Leviton
    Manufacturer #: 49252-PCM
    SKU: 95001819
    $230.30
    Checking Pricing
         
    Additional Features:19 in. Equipment Racks, Bundle Support and Strain Relief Near the Cable Termination, Made in USA
    Color:Black
    Standard:cULus Listed;TIA\EIA-568-A;TIA\EIA-606
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49252-PCM
    • Color Black
    • Application Commercial
    • Mounting Style 2U Rack
    • Type Flat Combo Front and Rear Manager
    • Additional Features 19 in. Equipment Racks, Bundle Support and Strain Relief Near the Cable Termination, Made in USA
    • Materials Steel
    • Standard cULus Listed;TIA\EIA-568-A;TIA\EIA-606
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Combo Front/Rear Manager (19.0-inch Wide, 3.5-inch High)