Kichler Lighting 49151AZ Zolder Series Outdoor Fixture, Halogen, 120V, 60W, Satin Etched Cased Opal Glass, 2-Light, Architectural Bronze Finish | Graybar Store
     
Kichler Lighting - Zolder Series Outdoor Fixture, Halogen, 120V, 60W, Satin Etched Cased Opal Glass, 2-Light, Architectural Bronze Finish - 49151AZ
+ / - Hover over image to Zoom
Other Views

    Zolder Series Outdoor Fixture, Halogen, 120V, 60W, Satin Etched Cased Opal Glass, 2-Light, Architectural Bronze Finish

    Manufacturer: Kichler Lighting
    Manufacturer #: 49151AZ
    SKU: 25806709
    $208.71
    Checking Pricing
         
    Base Backplate:10.25 in. H x 4.5 in. W
    Cover Style:Satin Etched Cased Opal Glass
    Color:Architectural Bronze
    No. of Lights:2
    Wattage:60W
    Height:26.5 in.
    Width:4.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 49151AZ
    • Color Architectural Bronze
    • Mounting Style Wall
    • UNSPSC 39111605
    • Base Type Candelabra Screw
    • Cover Style Satin Etched Cased Opal Glass
    • Height 26.5 in.
    • Lamp Type Halogen
    • Series Zolder
    • Voltage 120V
    • Wattage 60W
    • Width 4.5 in.
    • No. of Lights 2
    • ECCN EAR99
    • Country of Origin CN - China
    • Base Backplate 10.25 in. H x 4.5 in. W
    Product Overview: