Milwaukee Tool 49-94-6300 Cutting Wheel | Graybar Store
Milwaukee Tool - Cutting Wheel - 49-94-6300
+ / - Hover over image to Zoom
Other Views

    Cutting Wheel

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-94-6300
    SKU: 25045135
    $3.15
    Checking Pricing
         
    Kit Includes:(1) Wheel
    No. of Pieces:1 Pc.
    Packaging:25 Pack
    Tool Application:Metal/stainless cutting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-94-6300
    • Type Type 1
    • UNSPSC 23131503
    • Brand Milwaukee®
    • Kit Includes (1) Wheel
    • Materials Steel
    • No. of Pieces 1 Pc.
    • Tool Application Metal/stainless cutting
    • For Use With 6" Grinders
    • Packaging 25 Pack
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    6 In. x .045 In. x 7/8 In. (Type 1) Cut-Off Wheel
    Bullets: 6 inch x .045 inch x 7/8 inch; A60T Type 1; Comprehensive offering for general purpose to specialized high performance applications; Consistent performance from wheel to wheel through superior manufacturing processes; Tested for balance