Milwaukee Tool 49-94-4520 Grinding Disc 4-1/2 x 1/4 x 7/8 | Graybar Store
     
Milwaukee Tool - Grinding Disc 4-1/2 x 1/4 x 7/8 - 49-94-4520
+ / - Hover over image to Zoom
Other Views

    Grinding Disc 4-1/2 x 1/4 x 7/8

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-94-4520
    SKU: 25045098
    $2.67
    Checking Pricing
         
    Kit Includes:(1) Wheel
    No. of Pieces:1 Pc.
    Packaging:10 Pack
    Tool Application:Metal/stainless grinding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-94-4520
    • Type Type 27
    • UNSPSC 47131805
    • Brand Milwaukee®
    • Kit Includes (1) Wheel
    • Materials Metal
    • No. of Pieces 1 Pc.
    • Tool Application Metal/stainless grinding
    • For Use With 4-1/2" Grinders
    • Packaging 10 Pack
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4-1/2 in. x 1/4 in. x 7/8 in. Grinding Wheel (Type 27)
    Bullets: 4-1/2 inch x 1/4 inch x 7/8 inch; A24R Type 27; Comprehensive offering for general purpose to specialized high performance applications; Consistent performance from wheel to wheel through superior manufacturing processes; Tested for balance