Milwaukee Tool 49-94-4510 Grinding Disc 4-1/2 X 1/8 X 7/8 | Graybar Store
     
Milwaukee Tool - Grinding Disc 4-1/2 X 1/8 X 7/8 - 49-94-4510
+ / - Hover over image to Zoom
Other Views

    Grinding Disc 4-1/2 X 1/8 X 7/8

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-94-4510
    SKU: 25045057
    $2.67
    Checking Pricing
         
    Kit Includes:(1) Wheel
    No. of Pieces:1 Pc.
    Packaging:10 Pack
    Tool Application:Pipeline - Light grinding/cutting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-94-4510
    • Type Type 27
    • UNSPSC 47131805
    • Brand Milwaukee®
    • Kit Includes (1) Wheel
    • Materials Metal
    • No. of Pieces 1 Pc.
    • Tool Application Pipeline - Light grinding/cutting
    • For Use With 4-1/2" Grinders
    • Packaging 10 Pack
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4-1/2 In. x 1/8 In. x 7/8 In. Grinding Wheel (Type 27)
    Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 In. to 14 In., with Arbor configurations of 7/8 In., 20 mm, 1 In. and 5/8 In., 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.