Milwaukee Tool 49-94-4505 Cutting Wheel, 4-1/2 x .045 x 7/8, Type 27 | Graybar Store
     
Milwaukee Tool - Cutting Wheel, 4-1/2 x .045 x 7/8, Type 27 - 49-94-4505
+ / - Hover over image to Zoom
Other Views

    Cutting Wheel, 4-1/2 x .045 x 7/8, Type 27

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-94-4505
    SKU: 25045123
    $2.94
    Checking Pricing
         
    Kit Includes:(1) Wheel
    No. of Pieces:1 Pc.
    Packaging:25 Pack
    Tool Application:Metal/stainless grinding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-94-4505
    • Type Type 27
    • UNSPSC 31191506
    • Brand Milwaukee®
    • Kit Includes (1) Wheel
    • Materials Metal
    • No. of Pieces 1 Pc.
    • Tool Application Metal/stainless grinding
    • For Use With 4-1/2" Grinders
    • Packaging 25 Pack
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4-1/2 in. x .045 in. x 7/8 in. Cut-Off Wheel (Type 27)
    The Milwaukee 49-94-4505 is a 4-1/2 in. x .045 in. x 7/8 in. Cut-off wheel (Type 27). Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with Arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. to 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.