Milwaukee Tool 49-93-8008 4 1/2" Diamond Premium Turbo | Graybar Store
     
Milwaukee Tool - 4 1/2
+ / - Hover over image to Zoom
Other Views

    4 1/2" Diamond Premium Turbo

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-93-8008
    SKU: 25850162
    $40.84
    Checking Pricing
         
    Packaging:(1) Blade
    Tool Application:Masonry
    Width (Inches):4.5
    Length:4.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-93-8008
    • Type Circular Saw
    • UNSPSC 27112802
    • Finish Bright
    • Length 4.5 in.
    • Materials Steel, Diamonds
    • Tool Application Masonry
    • Width (Inches) 4.5
    • For Use With Masonry
    • Packaging (1) Blade
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    4-1/2 In. Diamond Premium Turbo
    Milwaukee diamond blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 In. to 14 In.. Milwaukee's diamond blade line will cover a full range of materials including specialized blades for green concrete, asphalt, and ductile iron. All Milwaukee blades are designed for both wet and dry cutting.