Milwaukee Tool 49-90-1900 Wet Dry Filter Kit | Graybar Store
Milwaukee Tool - Wet Dry Filter Kit - 49-90-1900
+ / - Hover over image to Zoom
Other Views

    Wet Dry Filter Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-90-1900
    SKU: 25821216
    Checking Pricing
    Kit Includes:(1) Filter
    No. of Pieces:1 Pc.
    Packaging:1 Pack
    Tool Application:Filtering while vacuuming
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-90-1900
    • Type HEPA
    • UNSPSC 47121607
    • Brand Milwaukee®
    • Kit Includes (1) Filter
    • Materials Fabric and Metal
    • No. of Pieces 1 Pc.
    • Tool Application Filtering while vacuuming
    • For Use With Wet/Dry Vacuum
    • Packaging 1 Pack
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wet/Dry Filter Kit
    Milwaukee, nothing but heavy duty. This high-efficiency washable HEPA filter is excellent for fine dust suction and does not need to be changed between wet and dry applications. For use with Milwaukee vacuums (0780-20) and (0880-20).