Milwaukee Tool 49-81-0090 LED Bulb | Graybar Store
Milwaukee Tool - LED Bulb - 49-81-0090
+ / - Hover over image to Zoom
Other Views

    LED Bulb

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-81-0090
    SKU: 25414198
    $46.32
    Checking Pricing
         
    Length:0.2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-81-0090
    • Application For All Work Lights
    • Type Light Bulb
    • UNSPSC 27112703
    • Brand M12, M18, V28
    • Lamp Type LED
    • Length 0.2 in. L
    • Materials Aluminum
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Upgrade Bulb
    Features: Replaces M12, M18, V28, And 9.6 V - 28 V Incandescent Bulbs - Led Replacement For Most Work Lights; 3X Run-Time - Increased Efficiency For All Work Lights; 50,000-Hr, Led - Lasts Over 250X Longer Than 18 V Incandescent Bulb; Impact Resistant - Solid State Light Element Does Not Fail When Dropped; Limited Lifetime Warrant - Full Product Replacement If Electronics Ever Fail; Compatible With Milwaukee M12, M18, V28, And Most Other Major Power Tool Work Lights