Milwaukee Tool 49-81-0030 Light Bulb, 18V | Graybar Store
Milwaukee Tool - Light Bulb, 18V - 49-81-0030
+ / - Hover over image to Zoom
Other Views

    Light Bulb, 18V

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-81-0030
    SKU: 99497131
    $12.28
    Checking Pricing
         
    Length:0.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-81-0030
    • Type Worklight
    • UNSPSC 39101600
    • Brand Milwaukee®
    • Lamp Type Incandescent
    • Length 0.2 in.
    • Materials Metal
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Work Light Bulb 18V
    Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool. If unable to locate an accessory or repair part please contact Milwaukee