Milwaukee Tool 49-66-4563 5PK 1" Insert Nut Drivers | Graybar Store
     
Milwaukee Tool - 5PK 1
+ / - Hover over image to Zoom
Other Views

    5PK 1" Insert Nut Drivers

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-66-4563
    SKU: 25687978
    $24.32
    Checking Pricing
         
    Drive Size:1/4, 5/16, 3/8, 7/16 and 1/2 in.
    No. of Pieces:5
    Product Includes:(5) Insert Magnetic Nut Drivers: 1/4 to 1/2 in.
    Length:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-66-4563
    • Type Magnetic Nut Driver
    • UNSPSC 27112815
    • Brand Milwaukee®
    • Drive Size 1/4, 5/16, 3/8, 7/16 and 1/2 in.
    • Finish Black
    • Length 1-1/2 in.
    • Materials Steel
    • No. of Pieces 5
    • Product Includes (5) Insert Magnetic Nut Drivers: 1/4 to 1/2 in.
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    5 pk 1 In. Insert Nut Drivers
    Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders 2.36 In., 3 In., 6 In., 12 In., 30° knuckle™ pivoting bit holder and all bit tip holders.