Milwaukee Tool 49-66-4526 Shockwave Magnetic Nut Driver, 7/16 x 1-7/8 in. | Graybar Store
     
Milwaukee Tool - Shockwave Magnetic Nut Driver, 7/16 x 1-7/8 in. - 49-66-4526
+ / - Hover over image to Zoom
Other Views

    Shockwave Magnetic Nut Driver, 7/16 x 1-7/8 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-66-4526
    SKU: 25256237
    $20.75
    Checking Pricing
         
    Drive Size:7/16 in.
    No. of Pieces:1
    Product Includes:(1) 7/16 In. x 1-7/8 In. SHOCKWAVE™ Magnetic Nut Driver
    Length:1-7/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-66-4526
    • Application For Fastening In Tight Spaces, Heavy Duty Impact Applications, Drilling And Fastening Needs
    • Type Magnetic
    • UNSPSC 27111702
    • Brand Shockwave
    • Drive Size 7/16 in.
    • Finish Black
    • Length 1-7/8 in.
    • Materials Proprietary Steel
    • No. of Pieces 1
    • Product Includes (1) 7/16 In. x 1-7/8 In. SHOCKWAVE™ Magnetic Nut Driver
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    7/16 In. x 1-7/8 In. SHOCKWAVE™ Magnetic Nut Driver
    Proprietary Steel And Heat Treat Process For Maximum Strength And Durability; Strong Magentic Tip For Secure Grip; Color-Coded Band For Easy Size Identification; Chamfered Edge For Fastening In Tight Spaces; Package Quantity: 3