Milwaukee Tool 49-66-4419 3/8" SOCKET 8PC | Graybar Store
Milwaukee Tool - 3/8
+ / - Hover over image to Zoom
Other Views

    3/8" SOCKET 8PC

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-66-4419
    SKU: 25256214
    $77.42
    Checking Pricing
         
    Drive Size:3/8 in.
    Kit Includes:5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, and 3/4-Inch Deep Well Sockets
    No. of Pieces:8 Pc.
    No. of Points:6
    Tool Application:Fastening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-66-4419
    • Application For Heavy Duty Impact Applications
    • Type Deep Well
    • UNSPSC 27112703
    • Brand Shockwave Impact Duty
    • Drive Size 3/8 in.
    • Kit Includes 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, and 3/4-Inch Deep Well Sockets
    • Materials Proprietary Steel
    • No. of Pieces 8 Pc.
    • Tool Application Fastening
    • For Use With Impact Fasteners
    • No. of Points 6
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Proprietary Steel And Heat Treat Process For Maximum Strength And Durability; Thin Wall Construction For Easy Access In Tight Spaces; 6 Point Deep Wells For Unyielding Bit Engagement
    Milwaukee® SHOCKWAVE™ Impact Duty™ sockets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ sockets feature thin wall construction for access in tight spaces and 6 point deep wells for unyielding bit engagement. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.