Milwaukee Tool 49-57-8323 1-3/8-Inch Hole Saw | Graybar Store
     
Milwaukee Tool - 1-3/8-Inch Hole Saw - 49-57-8323
+ / - Hover over image to Zoom
Other Views

    1-3/8-Inch Hole Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-57-8323
    SKU: 25083533
    $64.50
    Checking Pricing
         
    Cutting Depth (Inches):3/16 in.
    Packaging:(1) Sheet Metal Cutter
    Additional Features:1-3/8 IN Bit Diameter; For Use With Quick Change Arbor 49-57-0035; 3/16 IN Cutting Depth
    Hole Diameter:1-3/8 in.
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-57-8323
    • Type Sheet Metal
    • UNSPSC 27112826
    • Additional Features 1-3/8 IN Bit Diameter; For Use With Quick Change Arbor 49-57-0035; 3/16 IN Cutting Depth
    • Cutting Depth (Inches) 3/16 in.
    • Hole Diameter 1-3/8 in.
    • Length 1 in.
    • Materials Carbide Tipped
    • For Use With Stainless Steel, Steel Plate, Strut
    • Packaging (1) Sheet Metal Cutter
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    1-3/8 In. Quick Change Sheet Metal Carbide Cutter
    For materials up to 3/16 In. these carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the carbide. Milwaukee recommends the use of Hawg wash® cutting fluid for best results. Hawg wash® fluid is available in 16 Oz. bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 1-3/8 In. diameter.