Milwaukee Tool 49-56-9810 7/8 In. Shockwave™ Impact Hole Saw | Graybar Store
     
Milwaukee Tool - 7/8 In. Shockwave™ Impact Hole Saw - 49-56-9810
+ / - Hover over image to Zoom
Other Views

    7/8 In. Shockwave™ Impact Hole Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-9810
    SKU: 25842058
    $15.76
    Checking Pricing
         
    Packaging:(1) Hole saw
    Shank Size (Inches):1/4" Hex
    Teeth Per Inch:8 TPI
    Hole Diameter:7/8 in.
    Length:2.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-9810
    • Type Multipurpose
    • UNSPSC 27112826
    • Brand Shockwave
    • Hole Diameter 7/8 in.
    • Length 2.5 in.
    • Materials Steel
    • Shank Size (Inches) 1/4" Hex
    • Teeth Per Inch 8 TPI
    • For Use With Plastic, Thin gauge metal
    • Packaging (1) Hole saw
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    7/8 In. SHOCKWAVE™ Impact Hole Saw
    Designed with a robust 1/4 In. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Chose SHOCKWAVE™ impact hole saws for use in plastics and thin gauge metals up to 1/8 In. thick.