Milwaukee Tool 49-56-9615 1-3/8 In. Hole Saw | Graybar Store
     
Milwaukee Tool - 1-3/8 In. Hole Saw - 49-56-9615
+ / - Hover over image to Zoom
Other Views

    1-3/8 In. Hole Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-9615
    SKU: 25695596
    $12.00
    Checking Pricing
         
    Cutting Depth (Inches):1-5/8"
    Packaging:(1) Hole saw
    Teeth Per Inch:6 TPI
    Thread Size:1/2-20 in.
    Hole Diameter:1-3/8 in.
    Length:1.375 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-9615
    • Type Multipurpose
    • UNSPSC 27112826
    • Brand Hole Dozer
    • Cutting Depth (Inches) 1-5/8"
    • Hole Diameter 1-3/8 in.
    • Length 1.375 in. L
    • Materials Bi-Metal
    • Teeth Per Inch 6 TPI
    • Thread Size 1/2-20 in.
    • For Use With Mild Steel, Stainless Steel, Cast Iron, Aluminum
    • Packaging (1) Hole saw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-3/8 In. Hole Dozer™ Bi-Metal Hole Saw
    Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.