Milwaukee Tool 49-56-9075 Big Hawg Cutter Kit, 7 pc. | Graybar Store
     
Milwaukee Tool - Big Hawg Cutter Kit, 7 pc. - 49-56-9075
+ / - Hover over image to Zoom
Other Views

    Big Hawg Cutter Kit, 7 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-9075
    SKU: 25229773
    $155.30
    Checking Pricing
         
    Cutting Depth (Inches):2-1/4"
    Product Includes:(3) hole cutters, arbor with pilot bit , (2) pilot bits , diamond file, hex wrench, carry case
    Length:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-9075
    • Application For Drilling Large Holes In Rough Wood Applications With The Speed And Longevity That Hvac, Plumbing, And Other Professional Contractors Require
    • Type Wood
    • UNSPSC 27112703
    • Brand Hawg
    • Cutting Depth (Inches) 2-1/4"
    • Length 3 in.
    • Materials Steel
    • Product Includes (3) hole cutters, arbor with pilot bit , (2) pilot bits , diamond file, hex wrench, carry case
    • For Use With Wood
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    7-Pc Big Hawg® Kit
    Aggressive Tooth Geometry For Up To Ten Times Faster Cutting Than Hole Saws; Deep Gullets For Easy Plug Removal; Three Hardened Steel Teeth Provide Maximum Durability Against Unintended Nail Impacts; Cuts Up To 600 Holes In Wood Without Needing To Be Re-Sharpened;Storage Space For Additional Hole Cutters.; Includes: (3) Hole Cutters 2-1/8 IN, 2-9/16 IN, 3-5/8 IN, (1) Arbor With Pilot Bit, (2) Pilot Bits, (1) Diamond File, (1) Hex Wrench And Impact Resistant Case