Milwaukee Tool 49-56-8005 Hole Saw Arbor Pilot Drill | Graybar Store
     
Milwaukee Tool - Hole Saw Arbor Pilot Drill - 49-56-8005
+ / - Hover over image to Zoom
Other Views

    Hole Saw Arbor Pilot Drill

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-8005
    SKU: 88175453
    $7.10
    Checking Pricing
         
    Hex Shank Size (Inches):1/4 in.
    Shank Size (Inches):1/4"
    Additional Features:Tungsten Carbide Tipped For Long Life; Diameter: 1/4 IN
    Length:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-8005
    • Application For Drilling Fiberglass, Brick, Block And Tile
    • Type Pilot Bit
    • UNSPSC 20121600
    • Additional Features Tungsten Carbide Tipped For Long Life; Diameter: 1/4 IN
    • Brand Milwaukee®
    • Hex Shank Size (Inches) 1/4 in.
    • Length 4 in.
    • Materials Tungsten Carbide Tipped
    • Shank Size (Inches) 1/4"
    • For Use With Hole Saws
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1/4" x 4" Carbide Tipped Pilot Bit Bullets: Tungsten carbide tipped for long life