Milwaukee Tool 49-56-7240 Large Thread Quick Change Arbor, | Graybar Store
     
Milwaukee Tool - Large Thread Quick Change Arbor, - 49-56-7240
+ / - Hover over image to Zoom
Other Views

    Large Thread Quick Change Arbor,

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-7240
    SKU: 25655452
    $28.21
    Checking Pricing
         
    Hex Shank Size (Inches):7/16 in.
    Shank Size (Inches):7/16"
    Thread Size:Small Thread
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-7240
    • Application For All Hole Saws 1-1/4 IN and larger, All Drill Chucks 1/2 IN And Larger, 48-56-8000, 48-56-8010, 48-56-8005 Pilot Bits
    • Type Quick Change Arbor
    • UNSPSC 27112811
    • Brand Milwaukee®
    • Hex Shank Size (Inches) 7/16 in.
    • Length 8 in.
    • Materials Steel
    • Shank Size (Inches) 7/16"
    • Thread Size Small Thread
    • For Use With Hole Saws
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Large Thread Quick Change Arbor, 7/16 In.
    7/16" Large Thread Quick Change Arbor Bullets: Tool-free operation; Universal, quick change with all brands of hole saws; No adapters required; Durable hardened steel construction; Fits all hole saws 1-1/4 in. and larger; Tool-free operation; Universal, large thread, quick change with all brands of hole saws; No adapters required; Durable hardened steel construction; Pilot drill: 3Y087