Milwaukee Tool 49-56-7210 Twist-Release Small Thread Quick Ch | Graybar Store
     
Milwaukee Tool - Twist-Release Small Thread Quick Ch - 49-56-7210
+ / - Hover over image to Zoom
Other Views

    Twist-Release Small Thread Quick Ch

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-7210
    SKU: 25366777
    $30.05
    Checking Pricing
         
    Hex Shank Size (Inches):3/8 in.
    Shank Size (Inches):3/8"
    Thread Size:Small Thread
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-7210
    • Application For All Hole Saws Up to 1-3/16 IN, All Drill Chucks 3/8 IN And Larger, 48-56-8000, 48-56-8010, 48-56-8005 Pilot Bits
    • Type Twist-Release Quick Change Arbor
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Hex Shank Size (Inches) 3/8 in.
    • Length 8 in.
    • Materials Steel
    • Shank Size (Inches) 3/8"
    • Thread Size Small Thread
    • For Use With Hole Saws
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Twist-Release Small Thread Quick Change Arbor, 3/8 In.
    3/8" Twist-Release Small Thread Quick Change Arbor Bullets: Tool-free operation; Universal, quick change with all brands of hole saws; No adapters required; Twist to release; Durable hardened steel construction; Tool-free operation; Universal, small thread, quick change with all brands of hole saws; No adapters required; Twist to release; Durable hardened steel construction; Pilot drill: 3Y087