Milwaukee Tool 49-56-6560 Arbor Adapter | Graybar Store
Milwaukee Tool - Arbor Adapter - 49-56-6560
+ / - Hover over image to Zoom
Other Views

    Arbor Adapter

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-6560
    SKU: 92052007
    $4.69
    Checking Pricing
         
    Additional Features:For Use With Hole Saws Up To 1-1/2 IN
    Length:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-6560
    • Application For Hole Saws Up To 1-1/2 IN
    • Type Hole Saw
    • UNSPSC 27112811
    • Additional Features For Use With Hole Saws Up To 1-1/2 IN
    • Brand Milwaukee®
    • Length 3/4 in.
    • Materials Steel
    • For Use With Hole Saws
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hole Saw Arbor Adapter Bullets: For use with hole saws up to 1-1/2 in.