Milwaukee Tool 49-56-3623 Hole Saw Carbide Tipped 3-5/8-Inch | Graybar Store
     
Milwaukee Tool - Hole Saw Carbide Tipped 3-5/8-Inch - 49-56-3623
+ / - Hover over image to Zoom
Other Views

    Hole Saw Carbide Tipped 3-5/8-Inch

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-3623
    SKU: 25111340
    $44.95
    Checking Pricing
         
    Cutting Depth (Inches):1-5/8"
    Packaging:(1) Hole saw
    Teeth Per Inch:6
    Thread Size:5/8"-18
    Hole Diameter:3-5/8 in.
    Length:1.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-3623
    • Application For Cutting In Cement Board, Ceramic Tiles, Fiberglass And Wood Products Such As Fiberboard, Flakeboard And Plywood
    • Type Multipurpose
    • UNSPSC 27112703
    • Cutting Depth (Inches) 1-5/8"
    • Hole Diameter 3-5/8 in.
    • Length 1.5 in.
    • Materials Carbide Tipped
    • Teeth Per Inch 6
    • Thread Size 5/8"-18
    • For Use With Fiberglass, Phenolic, Condiut/Pipe, Cement, Ceramic Tiles
    • Packaging (1) Hole saw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3-5/8 In. Carbide Tipped Hole Saw
    Tungsten Carbide Tipped For Long Life; Aggressive Tooth Form For Fast Cutting; Wide, Angled And Offset Slots For Easy Plug Access; Works With The Following Arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055 And 49-56-7040; Rpm Fiberglass: 370 RPM; Rpm Brick & Ceramic Tile: 105 RPM; Rpm Phenolic: 160 RPM; Thickness: 3/16 IN