Milwaukee Tool 49-56-0305 6 3/8 HOLE SAW | Graybar Store
     
Milwaukee Tool - 6 3/8 HOLE SAW - 49-56-0305
+ / - Hover over image to Zoom
Other Views

    6 3/8 HOLE SAW

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-0305
    SKU: 94008771
    $94.52
    Checking Pricing
         
    Cutting Depth (Inches):1 in.
    Packaging:(1) Hole saw
    Thread Size:5/8-18 in.
    Hole Diameter:6-3/8 in.
    Length:1.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-0305
    • Type Recessed Light
    • UNSPSC 27112826
    • Cutting Depth (Inches) 1 in.
    • Hole Diameter 6-3/8 in.
    • Length 1.75 in.
    • Materials Steel, Carbide Grit
    • Thread Size 5/8-18 in.
    • For Use With For Cutting Through Drywall, Plaster, Acoustical Tile, Wood And Stucco With Mesh
    • Packaging (1) Hole saw
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    6-3/8 In. Recessed Light Hole Saw
    Continual Rim For Clean Cuts; Carbide Grit Edge For Abrasive Materials; Solid, Welded Construction Provides Accurately Sized Holes; Open Back For Easy Plug Removal; Use To Install 6 IN Recessed Light Fixtures Requiring A 6-3/8 IN Hole; Recommended Rpm: 600 RPM