Milwaukee Tool 49-56-0300 4-3/8" Recessed Light Hole Saw | Graybar Store
     
Milwaukee Tool - 4-3/8
+ / - Hover over image to Zoom
Other Views

    4-3/8" Recessed Light Hole Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-0300
    SKU: 94008770
    $90.37
    Checking Pricing
         
    Cutting Depth (Inches):1"
    Packaging:(1) Hole saw
    Thread Size:5/8-18 in.
    Hole Diameter:4-3/8 in.
    Length:1.57 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-0300
    • Application For Cutting Through Drywall, Plaster, Acoustical Tile, Wood And Stucco With Mesh
    • Type Recessed Light
    • UNSPSC 27111508
    • Cutting Depth (Inches) 1"
    • Hole Diameter 4-3/8 in.
    • Length 1.57 in. L
    • Materials Steel, Carbide Grit
    • Thread Size 5/8-18 in.
    • For Use With Drywall, Plaster, Acoustical Tile, Wood, Stucco w/mesh
    • Packaging (1) Hole saw
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    4-3/8 In. Recessed Light Hole Saw
    Continual Rim For Clean Cuts; Carbide Grit Edge For Abrasive Materials; Solid, Welded Construction Provides Accurately Sized Holes; Open Back For Easy Plug Removal; Use To Install 4 IN Recessed Light Fixtures Requiring A 4-3/8 IN Hole; Recommended Rpm: 600 RPM