Milwaukee Tool 49-56-0187 3-3/8" Hole Dozer Hole Saw | Graybar Store
     
Milwaukee Tool - 3-3/8
+ / - Hover over image to Zoom
Other Views

    3-3/8" Hole Dozer Hole Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-0187
    SKU: 25193302
    $21.29
    Checking Pricing
         
    Cutting Depth (Inches):1-5/8"
    Packaging:(1) Hole saw
    Teeth Per Inch:6 TPI
    Thread Size:1/2-20 in.
    Hole Diameter:3-3/8 in.
    Length:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-0187
    • Type Multipurpose
    • UNSPSC 27112826
    • Brand Ice Hardened
    • Cutting Depth (Inches) 1-5/8"
    • Hole Diameter 3-3/8 in.
    • Length 3 in.
    • Materials Bi-Metal
    • Teeth Per Inch 6 TPI
    • Thread Size 1/2-20 in.
    • For Use With Mild Steel, Stainless Steel, Cast Iron, Aluminum
    • Packaging (1) Hole saw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3-3/8 In. Hole Dozer™ Hole Saw
    Ice Hardened Cryogenically Treated For Up To 50 PCT Longer Life; Optimized Tooth Form For Up To 2X Faster Cutting; Wide, Angled & Offset Slots For Easy Plug Access; Bi-Metal Construction With 8 PCT Cobalt For Increased Wear Resistance; Works With The Following Arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150; Rpm Mild Steel: 100 RPM; Rpm Stainless Steel: 50 RPM; Rpm Cast Iron: 65 RPM; Rpm Aluminum: 150 RPM