Milwaukee Tool 49-56-0062 1-1/4" Hole Dozer Hole Saw | Graybar Store
     
Milwaukee Tool - 1-1/4
+ / - Hover over image to Zoom
Other Views

    1-1/4" Hole Dozer Hole Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-0062
    SKU: 25189173
    $11.42
    Checking Pricing
         
    Cutting Depth (Inches):1-1/2 in.
    Packaging:(1) Hole saw
    Teeth Per Inch:6
    Thread Size:1/2"-20
    Hole Diameter:1-1/4 in.
    Length:2.63 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-0062
    • Application For Sheet Metal
    • Type 49-56-Series Hole Saw
    • UNSPSC 27112826
    • Brand Ice Hardened
    • Cutting Depth (Inches) 1-1/2 in.
    • Hole Diameter 1-1/4 in.
    • Length 2.63 in.
    • Materials Bi-Metal
    • Teeth Per Inch 6
    • Thread Size 1/2"-20
    • For Use With Mild Steel, Stainless Steel, Cast Iron, Aluminum
    • Packaging (1) Hole saw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/4 In. Hole Dozer™ Hole Saw
    Features: Ice Hardened Cryogenically Treated For Up To 50 PCT Longer Life; Optimized Tooth Form For Up To 2X Faster Cutting; Wide, Angled & Offset Slots For Easy Plug Access; Bi-Metal Construction With 8 PCT Cobalt For Increased Wear Resistance; Works With The Following Arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150; Rpm Mild Steel: 275 RPM; Rpm Stainless Steel: 140 RPM; Rpm Cast Iron: 180 RPM; Rpm Aluminum: 410 RPM