Milwaukee Tool 49-56-0027 13/16 In. HOLE DOZER HOLE SAW | Graybar Store
     
Milwaukee Tool - 13/16 In. HOLE DOZER HOLE SAW - 49-56-0027
+ / - Hover over image to Zoom
Other Views

    13/16 In. HOLE DOZER HOLE SAW

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-0027
    SKU: 25393050
    $11.29
    Checking Pricing
         
    Cutting Depth (Inches):1-5/8 in.
    Packaging:(1) Hole saw
    Teeth Per Inch:6 TPI
    Thread Size:1/2-20 in.
    Hole Diameter:13/16 in.
    Length:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-0027
    • Type Multipurpose
    • UNSPSC 27112703
    • Brand Hole Dozer
    • Cutting Depth (Inches) 1-5/8 in.
    • Hole Diameter 13/16 in.
    • Length 3 in.
    • Materials Bi-Metal
    • Teeth Per Inch 6 TPI
    • Thread Size 1/2-20 in.
    • For Use With Mild Steel, Stainless Steel, Cast Iron, Aluminum
    • Packaging (1) Hole saw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    13/16 In. Hole Dozer™ Hole Saw
    Inspired by its namesake, the bulldozer, the Milwaukee® Hole Dozer™ is the jobsite workhorse that provides unstoppable durability through the most demanding applications. Featuring Rip Guard™, the strongest tooth form in the industry, and backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength to keep the teeth on the saw. This added tooth strength along with 8% cobalt give added life to the teeth. This warranty is a first for hole saws and lets users make this purchase with confidence. For enhanced productivity, the Milwaukee® Hole Dozer™ design includes Plug Jack™, an all-access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes.