Milwaukee Tool 49-56-0012 Bi-Metal Hole Saw, 5/8 in. | Graybar Store
     
Milwaukee Tool - Bi-Metal Hole Saw, 5/8 in. - 49-56-0012
+ / - Hover over image to Zoom
Other Views

    Bi-Metal Hole Saw, 5/8 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-0012
    SKU: 25192355
    $10.79
    Checking Pricing
         
    Cutting Depth (Inches):1-5/8"
    Packaging:(1) Hole saw
    Teeth Per Inch:6
    Thread Size:1/2"-20
    Hole Diameter:5/8 in.
    Length:2.70 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-0012
    • Type Multipurpose
    • UNSPSC 27112826
    • Brand Ice Hardened
    • Cutting Depth (Inches) 1-5/8"
    • Hole Diameter 5/8 in.
    • Length 2.70 in.
    • Materials Bi-Metal
    • Teeth Per Inch 6
    • Thread Size 1/2"-20
    • For Use With Mild Steel, Stainless Steel, Cast Iron, Aluminum
    • Packaging (1) Hole saw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5/8 in. Ice Hardened Bi-Metal Hole Saw
    Ice Hardened Cryogenically Treated For Up To 50 PCT Longer Life; Optimized Tooth Form For Up To 2X Faster Cutting; Wide, Angled & Offset Slots For Easy Plug Access; Bi-Metal Construction With 8 PCT Cobalt For Increased Wear Resistance; Works With The Following Arbors: 49-56-7210, 49-56-6950, 49-56-7000 & 49-56-7010; Rpm Mild Steel: 550 RPM; Rpm Stainless Steel: 275 RPM; Rpm Cast Iron: 365 RPM; Rpm Aluminum: 825 RPM