Milwaukee Tool 49-24-2371 M18™ Power Source | Graybar Store
Milwaukee Tool - M18™ Power Source - 49-24-2371
+ / - Hover over image to Zoom
Other Views

    M18™ Power Source

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-24-2371
    SKU: 25447471
    Checking Pricing
    Tool Application:Powering Tools
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-24-2371
    • Type Battery
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Tool Application Powering Tools
    • For Use With M18 Batteries
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Power Source
    The M18™ power source, compatible with both M18™ compact and XC™ battery packs, features a powered USB port to charge cell phones, mp3 players, digital cameras, and other portable electronic devices. This adapter is also compatible with M12™ heated jackets, providing up to 18 hours of continuous heat on a single charge with an XC™ battery pack.