Milwaukee Tool 49-24-0146 M12™ LED Work Light | Graybar Store
     
Milwaukee Tool - M12™ LED Work Light - 49-24-0146
+ / - Hover over image to Zoom
Other Views

    M12™ LED Work Light

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-24-0146
    SKU: 25275624
    $55.12
    Checking Pricing
         
    Lumen Output:160
    Power Source:Lithium-Ion
    Length:8-1/2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-24-0146
    • Type Cordless, LED
    • UNSPSC 39112102
    • Brand M18, REDLITHIUM
    • Lamp Type LED
    • Length 8-1/2 in. L
    • Lumen Output 160
    • Materials Plastic, Rubber
    • Power Source Lithium-Ion
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ LED Work Light
    Features: Aluminum Head Impact And Weather Resistant; 90 DEG Rotating Head Aims Light At Work Space; Magnetic Back Hands-Free Use; M12 Works With Milwaukee 12 V Redlithium Battery Pack; Tool Weight: 0.900 LB