Milwaukee Tool 49-24-0145 M12™ Work Light | Graybar Store
     
Milwaukee Tool - M12™ Work Light - 49-24-0145
+ / - Hover over image to Zoom
Other Views

    M12™ Work Light

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-24-0145
    SKU: 25198970
    $27.56
    Checking Pricing
         
    Lumen Output:80
    Power Source:Lithium-Ion
    Length:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-24-0145
    • Type Cordless
    • UNSPSC 39111610
    • Brand M12
    • Lamp Type Xenon Incandescent
    • Length 7 in.
    • Lumen Output 80
    • Materials Plastic, Rubber
    • Power Source Lithium-Ion
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ Work Light
    Features: 90-Degree Pivoting Head; Ergonomic, Compact, And Lightweight Design For Operator Comfort; Integrated Magnet