Milwaukee Tool 49-22-8300 Carbide Cutter Kit, 5 pc. | Graybar Store
     
Milwaukee Tool - Carbide Cutter Kit, 5 pc. - 49-22-8300
+ / - Hover over image to Zoom
Other Views

    Carbide Cutter Kit, 5 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-8300
    SKU: 25083544
    $211.58
    Checking Pricing
         
    Cutting Depth (Inches):3/16"
    Product Includes:7/8", 1-1/8", 1-3/8" Cutters, Pilot Bit, Arbor with Pilot Bit, Case
    Length:2.75 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-8300
    • Type Sheet Metal
    • UNSPSC 27112802
    • Cutting Depth (Inches) 3/16"
    • Length 2.75 in. L
    • Materials Carbide Tipped
    • Product Includes 7/8", 1-1/8", 1-3/8" Cutters, Pilot Bit, Arbor with Pilot Bit, Case
    • For Use With Stainless Steel, Steel Plate, Strut
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Kit Carbide Cutter Sheet Metal 5 pc. Electricians
    For materials up to 3/16 in. these carbide tipped sheet metal cutters produce fine, burr-free holes in a variety of materials. They are ideal for stainless steel, structural steel studs and electrical boxes.