Milwaukee Tool 49-22-5100 SwitchBlade™ Selfeed Bit Plumber's Kit, 5 pc. | Graybar Store
     
Milwaukee Tool - SwitchBlade™ Selfeed Bit Plumber's Kit, 5 pc. - 49-22-5100
+ / - Hover over image to Zoom
Other Views

    SwitchBlade™ Selfeed Bit Plumber's Kit, 5 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-5100
    SKU: 25477644
    $273.68
    Checking Pricing
         
    Kit Includes:1-3/8 to 2-9/16 in.
    No. of Pieces:5 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-5100
    • Application Wood
    • Type Drill Bit Set
    • UNSPSC 27112703
    • Brand SwitchBlade
    • Kit Includes 1-3/8 to 2-9/16 in.
    • Materials Hardened Steel Blade
    • No. of Pieces 5 Pc.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SwitchBlade™ plumber's kit includes (4) drill bits, (4) replacement blades, (4) feed screws, (4) set screws, 5-1/2 inch Quik-Lok® extension and a hex key.
    SwitchBlade™ Selfeed Bit Plumber's Kit
    • 1-3/8 Inch Selfeed Bit
    • 1-1/2 Inch Selfeed Bit
    • 2-1/8 Inch Selfeed Bit
    • 2-9/16 Inch Selfeed Bit
    • 7/16 x 5-1/2 Inch Universal Quik-Lok®
    • (4) Feed Screws
    • (4) Set Screws
    • Hex Wrench
    • Removable Storage Case
    • Carrying Case